Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM

  • Mfr # M2H250RG4
  • Zoro # G8289979
product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2H250RG4
Zoro #
G8289979
UPC #
663024008652
Country of Origin
United States

Dimensions

Overall Length
8 3/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in
Fits Chest Size
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
Duty
Heavy Duty
Tool Weight
1.69 lb
Variable Speed
No
Bearing Type
Ball
Characteristics
Lube Free Motor
Grinder Orientation
Straight
Throttle
Safety Lever
CFM @ Full Load
45.0
Collet
3 mm, 1/8 in
Handle Material
Composite
Average CFM @ 15 Second Run Time
10.5
Housing Material
Steel
Safety Features
Locking Throttle Lever, Lock-Off Switch
Air Inlet Type
NPT
Air Pressure
90 psi
Grip Style
Barrel Grip
Lock-Off Switch
Yes
Tether Style
Not Tether Capable
Tool Style
Straight
Features
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
Switch Location
Top
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Application
Cleaning, Cutting, Heavier-Duty Grinding, Polishing
Air Inlet Gender
Female
Air Consumption
25 cfm
Lock-On Switch
No
Switch Type
Safety Lever
Minimum Speed
25,000 RPM
Standards
ISO 28927, ISO15744
Accessory Free Tool Change
Yes
Power Source
Air Powered
Vibration Level
0.7 m/sq sec, 2.3 m/sq sec
Series
M2 Series
Speed - Maximum
25,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Ultra Durable
Tool Series
M2
Speed - Minimum
25,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Lock-Off Switch, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews