Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Die Grinder Premium

  • Mfr # IRT5108MAX

  • Zoro # G607878696


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.56"
Horsepower
0.4 hp
Free Speed
25000 rpm
Features
lightweight, low-vibrations; Designed for tight spaces; Composite Housing
Series
ARO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT5108MAX
Zoro #
G607878696
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.56"

Details

Horsepower
0.4 hp
Free Speed
25000 rpm
Features
lightweight, low-vibrations; Designed for tight spaces; Composite Housing
Series
ARO
Exhaust Location
Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.