Zoro Homepage

Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore

  • Mfr # 121-K6

  • Zoro # G2777205


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
3,000 bpm
Item - Air Hammers
Air Hammer Kit
Shank Size - Air Hammers
0.401 in
Shank Type - Air Hammers
Round
CFM @ Full Load
15.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-K6
Zoro #
G2777205
UPC #
663023005324
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
7 5/8 in
Shank Size
0.401 in
Air Inlet Size
1/4 in NPT Female
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Air Hammer Kit
Blows per Minute
3,000 bpm
Item - Air Hammers
Air Hammer Kit
Shank Type - Air Hammers
Round
CFM @ Full Load
15.0
Duty Cycle - Air Tools
General Duty
Blows per Minute - Air Tools
3,000
Min. Hose
3/8 in
Includes
Blow Mold Black Carrying Case; (6) Assorted Chisel
Duty
Medium Duty
Shank Type
Round
Handle Type
Pistol Grip
Air Inlet
1/4"
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
3.0
Features
Built-In Power Regulator
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Series
121 Series
Hammer Type
Chiseling
Material Application
Metal
Power Source
Air Powered
Number of Pieces
8
Air Pressure
90 psi
Tool Weight
3.5 lb
Throttle Type
Trigger
Kit Contents
(1) Bare Tool, (1) Flat Blade Chisel, (1) Punch Chisel, (1) Claw Ripper-Edging Tool, (1) Single Blade Cutter, (1) Kwik Cutter, (1) Vee-Chisel-Spot Welder Breaker
Air Consumption
15 cfm
Retainer Type
Chisel
Shank Shape
Round
Shank Design
0.401 Shank
Air Inlet Gender
Female
Sound Level
111.3 dB
Compatible Collar Shape
Round
Housing Material
Alloy Steel
Vibration Level
19.9 m/sq sec
Dust Sealed Switch
No
Air Inlet Type
NPT
Dust Management
None

Description

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/16 in, Air Inlet Size 1/4 in NPT Female, Kit Contents 3/4 in Flat Blade Chisel, Air Hammer, Blow-Molded Black Carrying Case, Claw Ripper-Edging Tool, Kwik Cutter, Punch Chisel, Single Blade Cutter, Vee chisel-Spot Welder Breaker, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.