Super Duty Long Spring Balancer
Mfr # BSDL-115
Zoro # G614702786
product price: $3,686.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
220.00 to 254.00 lb
Cable Length
9.8 ft
Reel Weight
85.3 lb
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSDL-115
Zoro #
G614702786
UPC #
0663023013237
Country of Origin
Italy
Dimensions
Cable Length
9.8 ft
Details
Item
Tool Balancer
For Tool Weighing
220.00 to 254.00 lb
Reel Weight
85.3 lb
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
Product Type
Tool Balancer
Lock Mechanism
Non-Locking
Maximum Tool Weight
254 lb
Features
Upper Rotary Suspension with Safety Hook
Minimum Tool Weight
220 lb
Rotation Type
Swiveling
Housing Material
Aluminum
Reel Mount Type
Swivel Hook
Description
Super Duty Long Spring Balancer, 220-254 lb Capacity, 9.85 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.