Super Duty Long Spring Balancer
Mfr # BSDL-130
Zoro # G314644539
product price: $3,759.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
254.00 to 286.00 lb
Cable Length
9.8 ft
Reel Weight
88 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSDL-130
Zoro #
G314644539
UPC #
0663023013244
Country of Origin
Italy
Dimensions
Cable Length
9.8 ft
Details
Item
Tool Balancer
For Tool Weighing
254.00 to 286.00 lb
Reel Weight
88 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Features
Upper Rotary Suspension with Safety Hook
Lock Mechanism
Non-Locking
Product Type
Tool Balancer
Rotation Type
Swiveling
Minimum Tool Weight
254 lb
Maximum Tool Weight
286 lb
Spring Fail Mechanism
Safety Catch
Reel Mount Type
Swivel Hook
Description
Super Duty Long Spring Balancer, 254-286 lb Capacity, 9.85 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.