Super Duty Long Spring Balancer
Mfr # BSDL-140
Zoro # G514702718
product price: $3,833.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
286.00 to 309.00 lb
Cable Length
9.8 ft
Reel Weight
94.4 lb
Rotation Type
Swiveling
Lock Mechanism
Non-Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSDL-140
Zoro #
G514702718
UPC #
0663023013251
Country of Origin
Italy
Dimensions
Cable Length
9.8 ft
Details
Item
Tool Balancer
For Tool Weighing
286.00 to 309.00 lb
Reel Weight
94.4 lb
Rotation Type
Swiveling
Lock Mechanism
Non-Locking
Maximum Tool Weight
309 lb
Minimum Tool Weight
286 lb
Housing Material
Aluminum
Spring Fail Mechanism
Safety Catch
Product Type
Tool Balancer
Cable Material
Stainless Steel
Features
Upper Rotary Suspension with Safety Hook
Reel Mount Type
Swivel Hook
Description
Super Duty Long Spring Balancer, 286-309 lb Capacity, 9.85 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.