Zoro Homepage

Super Duty Long Spring Balancer

  • Mfr # BSDL-20

  • Zoro # G414702740


product price: $2,244.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
33.00 to 44.00 lb
Cable Length
9.8 ft
Reel Weight
42.1 lb
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSDL-20
Zoro #
G414702740
UPC #
0663023013275
Country of Origin
Italy

Dimensions

Cable Length
9.8 ft

Details

Item
Tool Balancer
For Tool Weighing
33.00 to 44.00 lb
Reel Weight
42.1 lb
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
Maximum Tool Weight
44 lb
Features
Upper Rotary Suspension with Safety Hook
Housing Material
Aluminum
Lock Mechanism
Non-Locking
Minimum Tool Weight
33 lb
Product Type
Tool Balancer
Rotation Type
Swiveling
Reel Mount Type
Swivel Hook

Description

Super Duty Long Spring Balancer, 33-44 lb Capacity, 9.85 Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.