Super Duty Long Spring Balancer
Mfr # BSDL-45
Zoro # G714702730
product price: $2,399.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
77.00 to 99.00 lb
Cable Length
9.8 ft
Reel Weight
52.5 lb
Spring Fail Mechanism
Safety Catch
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSDL-45
Zoro #
G714702730
UPC #
0663023013305
Country of Origin
Italy
Dimensions
Cable Length
9.8 ft
Details
Item
Tool Balancer
For Tool Weighing
77.00 to 99.00 lb
Reel Weight
52.5 lb
Spring Fail Mechanism
Safety Catch
Housing Material
Aluminum
Cable Material
Stainless Steel
Features
Upper Rotary Suspension with Safety Hook
Lock Mechanism
Non-Locking
Maximum Tool Weight
99 lb
Product Type
Tool Balancer
Minimum Tool Weight
77 lb
Rotation Type
Swiveling
Reel Mount Type
Swivel Hook
Description
Super Duty Long Spring Balancer, 77-99 lb Capacity, 9.85 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.