Super Duty Long Spring Balancer
Mfr # BSDL-60
Zoro # G614702717
product price: $2,635.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
110.00 to 132.00 lb
Cable Length
9.8 ft
Reel Weight
55.8 lb
Features
Upper Rotary Suspension with Safety Hook
Product Type
Tool Balancer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSDL-60
Zoro #
G614702717
UPC #
0663023013329
Country of Origin
Italy
Dimensions
Cable Length
9.8 ft
Details
Item
Tool Balancer
For Tool Weighing
110.00 to 132.00 lb
Reel Weight
55.8 lb
Features
Upper Rotary Suspension with Safety Hook
Product Type
Tool Balancer
Maximum Tool Weight
132 lb
Housing Material
Aluminum
Cable Material
Stainless Steel
Rotation Type
Swiveling
Lock Mechanism
Non-Locking
Minimum Tool Weight
110 lb
Spring Fail Mechanism
Safety Catch
Reel Mount Type
Swivel Hook
Description
Super Duty Long Spring Balancer, 110-132 lb Capacity, 9.85 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.