Zoro Homepage

Super Duty Long Spring Balancer

  • Mfr # BSDL-70

  • Zoro # G114702767


product price: $2,442.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
132.00 to 154.00 lb
Cable Length
9.8 ft
Reel Weight
58.9 lb
Lock Mechanism
Non-Locking
Maximum Tool Weight
154 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSDL-70
Zoro #
G114702767
UPC #
0663023013336
Country of Origin
Italy

Dimensions

Cable Length
9.8 ft

Details

Item
Tool Balancer
For Tool Weighing
132.00 to 154.00 lb
Reel Weight
58.9 lb
Lock Mechanism
Non-Locking
Maximum Tool Weight
154 lb
Product Type
Tool Balancer
Rotation Type
Swiveling
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
Minimum Tool Weight
132 lb
Housing Material
Aluminum
Features
Upper Rotary Suspension with Safety Hook
Reel Mount Type
Swivel Hook

Description

Super Duty Long Spring Balancer, 132-154 lb Capacity, 9.85 Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.