Super Duty Spring Balancer
Mfr # BSD-30
Zoro # G614702731
product price: $2,070.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
44.00 to 66.00 lb
Cable Length
8.2 ft
Reel Weight
43.7 lb
Housing Material
Aluminum
Product Type
Tool Balancer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSD-30
Zoro #
G614702731
UPC #
0663023013152
Country of Origin
Italy
Dimensions
Cable Length
8.2 ft
Details
Item
Tool Balancer
For Tool Weighing
44.00 to 66.00 lb
Reel Weight
43.7 lb
Housing Material
Aluminum
Product Type
Tool Balancer
Lock Mechanism
Non-Locking
Maximum Tool Weight
66 lb
Cable Material
Stainless Steel
Spring Fail Mechanism
Safety Catch
Minimum Tool Weight
44 lb
Features
Upper Rotary Suspension with Safety Hook
Reel Mount Type
Swivel Hook
Description
Super Duty Spring Balancer, 44-66 lb Capacity, 8.2 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.