Super Duty Spring Balancer
Mfr # BSD-40
Zoro # G014644501
product price: $2,450.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
66.00 to 88.00 lb
Cable Length
8.2 ft
Reel Weight
45.9 lb
Features
Upper Rotary Suspension with Safety Hook
Cable Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSD-40
Zoro #
G014644501
UPC #
0663023013169
Country of Origin
Italy
Dimensions
Cable Length
8.2 ft
Details
Item
Tool Balancer
For Tool Weighing
66.00 to 88.00 lb
Reel Weight
45.9 lb
Features
Upper Rotary Suspension with Safety Hook
Cable Material
Stainless Steel
Housing Material
Aluminum
Lock Mechanism
Non-Locking
Maximum Tool Weight
88 lb
Product Type
Tool Balancer
Spring Fail Mechanism
Safety Catch
Minimum Tool Weight
66 lb
Reel Mount Type
Swivel Hook
Description
Super Duty Spring Balancer, 66-88 lb Capacity, 8.2 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.