Super Duty Spring Balancer
Mfr # BSD-50
Zoro # G214644554
product price: $2,295.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
88.00 to 110.00 lb
Cable Length
8.2 ft
Reel Weight
52.7 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSD-50
Zoro #
G214644554
UPC #
0663023013176
Country of Origin
Italy
Dimensions
Cable Length
8.2 ft
Details
Item
Tool Balancer
For Tool Weighing
88.00 to 110.00 lb
Reel Weight
52.7 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Lock Mechanism
Non-Locking
Features
Upper Rotary Suspension with Safety Hook
Product Type
Tool Balancer
Minimum Tool Weight
88 lb
Spring Fail Mechanism
Safety Catch
Maximum Tool Weight
110 lb
Reel Mount Type
Swivel Hook
Description
Super Duty Spring Balancer, 88-110 lb Capacity, 8.2 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.