Zoro Homepage

Tech Solutions Multi-Angle Internal/External Snap Ring Pliers

  • Mfr # 755628X

  • Zoro # G4120940


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755628X
Zoro #
G4120940
UPC #
28907555386
Country of Origin
Taiwan, Province of China

Description

Ingersoll Rand Tech Solutions multi-angle internal/external snap-ring pliers feature jaws that adjust to any angle from 0 to 90 degrees to handle hard-to-reach snap rings. They work equally well on internal and external rings thanks to a quick switch that reverses jaw movement in seconds. Includes 2 sets of tips for added convenience and versatility. • OVERALL LENGTH: 8 Inches • ADJUSTABLE JAW ANGLE: From 0 to 90 Degrees • QUICK SWITCH: Tool Free Quick Switch from Internal to External Mode • ERGONOMIC: Textured Double-Injection Grip for Added Comfort • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Gray/Black/Red • MATERIAL: Chrome Vanadium Allow Steel with Double Injection Grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.