Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 0.88 to 2.2 Lb.

  • Mfr # BLD1

  • Zoro # G7536697


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Series
BLD
For Tool Weighing
0.90 to 2.20 lb
Cable Length
5.2 ft
Ratchet Lock
No
Reel Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLD1
Zoro #
G7536697
UPC #
663023012919
Country of Origin
Italy

Dimensions

Cable Length
5.2 ft
Overall Height
10 1/4 in
Overall Width
4 5/16 in
Overall Depth
20 3/16 in
Reel Height When Retracted
10 1/4 in

Details

Item
Tool Balancer
Series
BLD
For Tool Weighing
0.90 to 2.20 lb
Ratchet Lock
No
Reel Weight
1 lb
Includes
Upper Suspension Shackle
Lock Mechanism
Non-Locking
Tension Adjustment
Rotation
Features
Adjustable Capacity, Adjustable Stroke Limiting Device, Anti Friction Cable Guide
Cable Material
Stainless Steel
Housing Material
Aluminum
Product Type
Tool Balancer
Shock Absorption
Not Included
Maximum Tool Weight
2.2 lb
Spring Fail Mechanism
No
Minimum Tool Weight
0.9 lb
Rotation Type
Fixed
Drum Type
Standard
Reel Mount Type
Suspension Shackle
Tool Attachment Type
Spring Clip
Tool Balancer Series
BLD

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 0.90 to 2.20 lb, Maximum Tool Weight 2.2 lb, Minimum Tool Weight 0.9 lb, Cable Length 5.2 ft, Cable Material Stainless Steel, Housing Material Aluminum, Reel Mount Type Suspension Shackle, Reel Height When Retracted 10 1/4 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.