Zoro Homepage

Tool Balancer, Stainless Steel Cable

  • Mfr # BMDLN-8

  • Zoro # G314644461


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Tool Weighing
13.20 to 17.60 lb
Cable Length
8.2 ft
Reel Weight
7.7 lb
Housing Material
Aluminum
Features
Upper Suspension Shackle included on Balancer for Ease of Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDLN-8
Zoro #
G314644461
UPC #
0663023084671
Country of Origin
Italy

Dimensions

Cable Length
8.2 ft

Details

Item
Tool Balancer
For Tool Weighing
13.20 to 17.60 lb
Reel Weight
7.7 lb
Housing Material
Aluminum
Features
Upper Suspension Shackle included on Balancer for Ease of Installation
Cable Material
Stainless Steel
Product Type
Tool Balancer
Maximum Tool Weight
17.6 lb
Reel Mount Type
Suspension Shackle
Minimum Tool Weight
13.2 lb

Description

Medium-Duty Long Spring Cable Balancer, 13.2-17.6 lb Capacity, 8.2 Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.