Zoro Homepage

Tool Boot, Rubber

  • Mfr # 2135M-BOOT

  • Zoro # G4574787


product price: $25.85
/ea

Key Features

For Use With
2135TiMAX Series
Material
Rubber
Features
Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
Application
Impact Wrench
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135M-BOOT
Zoro #
G4574787
UPC #
663023042466
Country of Origin
United States

Details

Item
Tool Boot
For Use With
2135TiMAX Series
Material
Rubber
Features
Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
Application
Impact Wrench
Number of Pieces
1
Compatible Manufacturer Part Number
2135QXPA
Product Type
Tool Boot
Compatible Product Type
Air Impact Tool

Description

Tool Boot, For Use With 2135TiMAX Series, Application Impact Wrench, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.