Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 0.25 in, Hex

  • Mfr # QCN2P08Q4

  • Zoro # G016584508


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Tool Series
QC Series
Handle Type
Pistol Grip
Accuracy
+/-10%
Built-In Light Type
Halo Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P08Q4
Zoro #
G016584508
UPC #
0663023175720
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Voltage
20 V DC
Tool Series
QC Series
Handle Type
Pistol Grip
Accuracy
+/-10%
Built-In Light Type
Halo Ring
Features
Non-Programmable
Item
Torque Wrench
Speed Control
Variable
Drive Shape
Hex
Battery Type
Tabbed
Torque Reached Indicator
Light
Torque - Minimum
3 N-m
Battery Platform
IQV20(TM)
No Load Speed
700 RPM
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Number of Batteries Included
0
Retainer Type
Quick Change Hex
Power Source
Cordless
Battery Series
IQV20(TM)
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Torque Adjustment
Screw
Torque Control
Mechanical
Number of Chargers Included
0
Clutch Style
Adjustable Shut-off
Torque - Maximum
8 N-m
Fastening Torque
8 N-m

Description

Cordless Clutch Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.