Zoro Homepage

Torque Wrench, 0.25 in, Hex

  • Mfr # QCN2P12Q4

  • Zoro # G216584469


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Torque - Minimum
5 N-m
Retainer Type
Quick Change Hex
Battery Series
IQV20(TM)
Battery Chemistry
Li-Ion
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P12Q4
Zoro #
G216584469
UPC #
0663023175737
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Torque - Minimum
5 N-m
Retainer Type
Quick Change Hex
Battery Series
IQV20(TM)
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Battery Type
Tabbed
Item
Torque Wrench
Built-In Light Type
Halo Ring
Accuracy
+/-10%
Torque - Maximum
12 N-m
Fastening Torque
12 N-m
No Load Speed
700 RPM
Battery Platform
IQV20(TM)
Number of Chargers Included
0
Speed Control
Variable
Clutch Style
Adjustable Shut-off
Torque Reached Indicator
Light
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Features
Non-Programmable
Includes Battery
Tool Only
Voltage
20 V DC
Handle Type
Pistol Grip
Tool Series
QC Series
Power Source
Cordless
Torque Adjustment
Screw
Torque Control
Mechanical
Drive Shape
Hex

Description

Cordless Clutch Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.