Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 0.375 in, Square

  • Mfr # QCN2A30S6

  • Zoro # G416584504


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Torque - Maximum
30 N-m
Battery Platform
IQV20(TM)
Fastening Torque
30 N-m
No Load Speed
300 RPM
Torque Adjustment
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2A30S6
Zoro #
G416584504
UPC #
0663023175782
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Torque - Maximum
30 N-m
Battery Platform
IQV20(TM)
Fastening Torque
30 N-m
No Load Speed
300 RPM
Torque Adjustment
Screw
Clutch Style
Adjustable Shut-off
Number of Batteries Included
0
Speed Control
Variable
Battery Type
Tabbed
Includes Battery
Tool Only
Handle Type
In-Line
Torque Reached Indicator
Light
Tool Series
QC Series
Torque Control
Mechanical
Power Source
Cordless
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Minimum
15 N-m
Features
Non-Programmable
Accuracy
+/-10%
Item
Torque Wrench
Motor Type
Brushless
Retainer Type
Pin Detent
Battery Chemistry
Li-Ion
Drive Shape
Square
Voltage
20 V DC
Battery Series
IQV20(TM)
Number of Chargers Included
0

Description

Cordless Angle Clutch Tool,20V,3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.