Zoro Homepage

Torque Wrench, 1 in, Square

  • Mfr # QXXD5PT01KPW16

  • Zoro # G710993491


product price: $12,873.99
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
1 in
Brushless Motor
Yes
Accuracy
+/-5%
Features
Built with Best-In-Class Components and Rigorously Tested to Ensure it Performs at Peak Efficiency When Jobs Get Tough, Digitally Traceable Tightening Provides Consistent, Reliable Torque within 5% Accuracy, Durability: Backed by a 1 Year Warranty, Get High Levels of Torque without Sacrificing Precision, Maintaining Records of Service and Proof of Performance has Never been Easier, Records Real-Time Torque Data that you Access Via the IR Insight Connect Mobile App Whenever you Need It, Say Goodbye to Double- and Triple-Checking Torque, Traceable Tightening Reduces the Need for Manual Torqueing and Click Wrench Confirmation, Getting Trucks in and out of the Shop Faster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXXD5PT01KPW16
Zoro #
G710993491
UPC #
663023171104
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
16 1/2 in

Details

Voltage
40 V DC
Item
Torque Wrench
Brushless Motor
Yes
Accuracy
+/-5%
Features
Built with Best-In-Class Components and Rigorously Tested to Ensure it Performs at Peak Efficiency When Jobs Get Tough, Digitally Traceable Tightening Provides Consistent, Reliable Torque within 5% Accuracy, Durability: Backed by a 1 Year Warranty, Get High Levels of Torque without Sacrificing Precision, Maintaining Records of Service and Proof of Performance has Never been Easier, Records Real-Time Torque Data that you Access Via the IR Insight Connect Mobile App Whenever you Need It, Say Goodbye to Double- and Triple-Checking Torque, Traceable Tightening Reduces the Need for Manual Torqueing and Click Wrench Confirmation, Getting Trucks in and out of the Shop Faster
Includes
(2) BL4013 Batteries, 33 mm Socket and Retainer, 40V Torque Multiplier, BC1161 Charger
Tool Weight
20 lb
Max. Torque
737 ft-lb
Power Source
Cordless
Handle Type
Pistol Grip
Charger Included
Yes
Breakaway Torque
737 ft-lb
Charger Model
BC1161
Battery Model No.
BL4013
Free Speed
15 RPM
Power to Weight Ratio
36.85 ft-lb./lb
Cordless Tool Kit Contents
(1) Bare Tool
Fastening Torque
1,000 N-m
Number of Batteries Included
0
Reaction Bar
Yes
Speed Control
Variable
Torque Adjustment
Digital
Built-In Light Type
Halo Ring
Tool Series
QX Series
Drive Shape
Square
Battery Series
IQV40(TM)
Retainer Type
Through Hole
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Includes Reaction Bar
Reaction Bar Included
Torque - Minimum
200 N-m
Number of Chargers Included
0
Product Badging
INSIGHT
Motor Type
Brushless
Includes Battery
Tool Only
No Load Speed
15 RPM
Torque - Maximum
737 ft-lb
Battery Platform
IQV40(TM)

Description

Torque Wrench, (1) Bare Tool, Power Source Cordless, Voltage 40 V DC, Brushless Motor Yes, Breakaway Torque 737 ft-lb, Fastening Torque 1,000 N-m, Free Speed 15 RPM, Max. Torque 737 ft-lb, Power to Weight Ratio 36.85 ft-lb./lb, Retainer Type Through Hole, Drive Size 1 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Model No. BL4013, Battery Series IQV40(TM), Charger Included Yes, Charger Model BC1161, Handle Type Pistol Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.