Zoro Homepage

Torque Wrench Kit, 0.25 in, Hex

  • Mfr # QCN2P02Q4-K2

  • Zoro # G816584425


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Includes Lock-Off Switch
Lock-Off Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P02Q4-K2
Zoro #
G816584425
UPC #
0663023175805
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Voltage
20 V DC
Includes Battery
Battery Included
Item
Torque Wrench Kit
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Includes Lock-Off Switch
Lock-Off Switch Included
Drive Shape
Hex
Battery Type
Tabbed
Includes
(2) Batteries
No Load Speed
1,160 RPM
Torque Control
Mechanical
Number of Batteries Included
2
Battery Manufacturing Model Number
BL2012
Battery Series
IQV20(TM)
Speed Control
Variable
Motor Type
Brushless
Battery Capacity
(2) 2.5 Ah
Fastening Torque
2 N-m
Built-In Light Type
Halo Ring
Torque Reached Indicator
Light
Features
Non-Programmable
Battery Platform
IQV20(TM)
Torque Adjustment
Screw
Number of Chargers Included
1
Tool Series
QC Series
Charger Manufacturing Model Number
BC1121
Torque - Minimum
0.5 N-m
Accuracy
+/-10%
Power Source
Cordless
Torque - Maximum
2 N-m
Retainer Type
Quick Change Hex
Clutch Style
Adjustable Shut-off

Description

Clutch Tool 2 Battery Kit,1/4,20V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.