Zoro Homepage

Torque Wrench Kit, 0.25 in, Hex

  • Mfr # QCN2P04Q4-K2

  • Zoro # G116584477


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Torque Adjustment
Screw
Drive Size
1/4 in
Includes Lock-Off Switch
Lock-Off Switch Included
Includes
(2) Batteries
Speed Control
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P04Q4-K2
Zoro #
G116584477
UPC #
0663023175812
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Torque Adjustment
Screw
Includes Lock-Off Switch
Lock-Off Switch Included
Includes
(2) Batteries
Speed Control
Variable
Item
Torque Wrench Kit
Battery Type
Tabbed
Battery Manufacturing Model Number
BL2012
Torque Control
Mechanical
Handle Type
Pistol Grip
Retainer Type
Quick Change Hex
Power Source
Cordless
Drive Shape
Hex
No Load Speed
1,160 RPM
Number of Chargers Included
1
Clutch Style
Adjustable Shut-off
Battery Series
IQV20(TM)
Torque - Maximum
4 N-m
Features
Non-Programmable
Battery Chemistry
Li-Ion
Number of Batteries Included
2
Accuracy
+/-10%
Voltage
20 V DC
Torque - Minimum
1 N-m
Built-In Light Type
Halo Ring
Torque Reached Indicator
Light
Motor Type
Brushless
Charger Manufacturing Model Number
BC1121
Battery Capacity
(2) 2.5 Ah
Includes Battery
Battery Included
Battery Platform
IQV20(TM)
Fastening Torque
4 N-m
Tool Series
QC Series

Description

Clutch Tool 2 Battery Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.