Zoro Homepage

Torque Wrench Kit, 0.25 in, Hex

  • Mfr # QCN2P08Q4-K2

  • Zoro # G216584452


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Includes Battery
Battery Included
Number of Chargers Included
1
Torque - Minimum
3 N-m
Battery Series
IQV20(TM)
Retainer Type
Quick Change Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P08Q4-K2
Zoro #
G216584452
UPC #
0663023175829
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Includes Battery
Battery Included
Number of Chargers Included
1
Torque - Minimum
3 N-m
Battery Series
IQV20(TM)
Retainer Type
Quick Change Hex
Tool Series
QC Series
No Load Speed
700 RPM
Features
Non-Programmable
Battery Type
Tabbed
Number of Batteries Included
2
Clutch Style
Adjustable Shut-off
Built-In Light Type
Halo Ring
Handle Type
Pistol Grip
Torque - Maximum
8 N-m
Drive Shape
Hex
Fastening Torque
8 N-m
Speed Control
Variable
Charger Manufacturing Model Number
BC1121
Battery Capacity
(2) 2.5 Ah
Includes Lock-Off Switch
Lock-Off Switch Included
Torque Control
Mechanical
Torque Adjustment
Screw
Torque Reached Indicator
Light
Includes
(2) Batteries
Motor Type
Brushless
Battery Chemistry
Li-Ion
Voltage
20 V DC
Power Source
Cordless
Accuracy
+/-10%
Battery Manufacturing Model Number
BL2012
Item
Torque Wrench Kit
Battery Platform
IQV20(TM)

Description

Clutch Tool 2 Battery Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.