Zoro Homepage

Torque Wrench Kit, 0.25 in, Hex

  • Mfr # QCN2P12Q4-K2

  • Zoro # G916584479


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Battery Manufacturing Model Number
BL2012
Torque - Maximum
12 N-m
Power Source
Cordless
Charger Manufacturing Model Number
BC1121
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCN2P12Q4-K2
Zoro #
G916584479
UPC #
0663023175836
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Battery Manufacturing Model Number
BL2012
Torque - Maximum
12 N-m
Power Source
Cordless
Charger Manufacturing Model Number
BC1121
Handle Type
Pistol Grip
Speed Control
Variable
Number of Chargers Included
1
Drive Shape
Hex
Battery Series
IQV20(TM)
Features
Non-Programmable
Tool Series
QC Series
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
Lock-Off Switch Included
No Load Speed
700 RPM
Retainer Type
Quick Change Hex
Built-In Light Type
Halo Ring
Motor Type
Brushless
Voltage
20 V DC
Torque Control
Mechanical
Item
Torque Wrench Kit
Torque Adjustment
Screw
Includes
(2) Batteries
Clutch Style
Adjustable Shut-off
Torque - Minimum
5 N-m
Torque Reached Indicator
Light
Battery Type
Tabbed
Accuracy
+/-10%
Battery Platform
IQV20(TM)
Fastening Torque
12 N-m
Includes Battery
Battery Included
Battery Capacity
(2) 2.5 Ah
Number of Batteries Included
2

Description

Clutch Tool 2 Battery Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.