Shop INGERSOLL-RAND

Torque Wrench Kit, 0.375 in, Square

  • Mfr # QCN2A30S6-K2
  • Zoro # G216584483

product price: 
$
2,322.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Battery Capacity
(2) 2.5 Ah
Tool Series
QC Series
Voltage
20 V DC
Speed Control
Variable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCN2A30S6-K2
Zoro #
G216584483
UPC #
0663023175881
Country of Origin
United States
Item
Torque Wrench Kit
Battery Capacity
(2) 2.5 Ah
Tool Series
QC Series
Voltage
20 V DC
Speed Control
Variable
Includes Lock-Off Switch
Lock-Off Switch Included
Includes
(2) Batteries
Clutch Style
Adjustable Shut-off
Drive Shape
Square
Accuracy
+/-10%
Handle Type
In-Line
Battery Type
Tabbed
Fastening Torque
30 N-m
Battery Chemistry
Li-Ion
Torque Adjustment
Screw
Charger Manufacturing Model Number
BC1121
Retainer Type
Pin Detent
Includes Battery
Battery Included
Number of Batteries Included
2
Power Source
Cordless
Number of Chargers Included
1
Torque - Minimum
15 N-m
Torque Control
Mechanical
Battery Series
IQV20(TM)
Torque Reached Indicator
Light
Battery Manufacturing Model Number
BL2012
Battery Platform
IQV20(TM)
Features
Non-Programmable
Motor Type
Brushless
No Load Speed
300 RPM
Torque - Maximum
30 N-m
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
3/8 in
Fits Chest Size
Non-Programmable

Description

Angle Clutch Tool Battery Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.