This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ingersoll-Rand

1" Drive Truck Srv Sckt Set, SAE, Deep, 1" Dr, 5 pcs., SAE (Discontinued)

Mfr # IRTSK8C5TN
Zoro # G6998910
UPC # 00663023126678
Country of Origin China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IRTSK8C5TN
Zoro #
G6998910
UPC #
00663023126678
Country of Origin
China

Dimensions

Drive Size
1"

Details

Item
Truck Srv Sckt Set,SAE,Deep,1" Dr,5 pcs.
Measurement Type
SAE

Description

Truck Srv Sckt Set,SAE,Deep,1 In. Dr,5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.