Zoro Homepage

Tune-up Kit, 231HP-TK1

  • Mfr # 231HP-TK1

  • Zoro # G9423430


product price: $52.55
/ea

Key Features

Overall Length
6 3/8 in
Number of Pieces
20
For Use With
1/2 in Impact Wrenches
Number of Pieces in Set
20
Product Type
Tune-Up Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231HP-TK1
Zoro #
G9423430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in

Details

Item
Tune-up Kit
Number of Pieces
20
For Use With
1/2 in Impact Wrenches
Number of Pieces in Set
20
Product Type
Tune-Up Kit
Compatible Brand
Ingersoll Rand
Compatible Manufacturer Model Number
231HA, 231HA-2
Compatible Product Type
1/2 in Impact Wrench

Description

Tune-up Kit, For Use With 1/2 in Impact Wrenches, Number of Pieces 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.