Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune Up Kit

  • Mfr # 3940-TK1

  • Zoro # G6785545


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
3940A1Ti, 3940A2Ti, 3940B1Ti, 3940B2Ti, 3940P2Ti
Fits Brand
Ingersoll Rand
Includes
Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack
Product Type
Tune Up Kit
Compatible with Manufacturer Part Number
3940A1Ti, 3940A2Ti, 3940B1Ti, 3940B2Ti, 3940P2Ti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3940-TK1
Zoro #
G6785545
UPC #
663023020204
Country of Origin
Mexico

Details

Item
Tune Up Kit
For Use With
3940A1Ti, 3940A2Ti, 3940B1Ti, 3940B2Ti, 3940P2Ti
Fits Brand
Ingersoll Rand
Includes
Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack
Product Type
Tune Up Kit
Compatible with Manufacturer Part Number
3940A1Ti, 3940A2Ti, 3940B1Ti, 3940B2Ti, 3940P2Ti
Compatible with Brand
Ingersoll Rand

Description

Tune Up Kit, Series Not Applicable, Product Type Tune Up Kit, Compatible with Manufacturer Part Number 3940A1Ti, 3940A2Ti, 3940B1Ti, 3940B2Ti, 3940P2Ti, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.