Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune Up Kit

  • Mfr # 3942-TK1

  • Zoro # G6501905


product price: $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
3942A1Ti, 3942A2Ti, 3942B1Ti, 3942B2Ti
Fits Brand
Ingersoll Rand
Includes
Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack
Compatible with Brand
Ingersoll Rand
Compatible with Manufacturer Part Number
3942A1Ti, 3942A2Ti, 3942B1Ti, 3942B2Ti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3942-TK1
Zoro #
G6501905
UPC #
-
Country of Origin
United States

Details

Item
Tune Up Kit
For Use With
3942A1Ti, 3942A2Ti, 3942B1Ti, 3942B2Ti
Fits Brand
Ingersoll Rand
Includes
Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack
Compatible with Brand
Ingersoll Rand
Compatible with Manufacturer Part Number
3942A1Ti, 3942A2Ti, 3942B1Ti, 3942B2Ti

Description

Tune Up Kit, Series Not Applicable, Product Type Tune Up Kit, Compatible with Manufacturer Part Number 3942A1Ti, 3942A2Ti, 3942B1Ti, 3942B2Ti, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Air Port Gasket, Air Port Gasket Retainer, Air Strainer Screen, Ball, Bearings, Exhaust Silencer, Gasket, Hammer Case Gasket, Handle Gasket, O-Ring, Plunger, Plunger Retaining Pins, Seal, Vane Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.