Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune-Up Kit, 5.875 in L

  • Mfr # 2131P-TK2

  • Zoro # G403044455


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in Impact Wrenches
Overall Length
5 7/8 in
Application
Bolt work
Includes
Bearing, Inlet Parts Kit, Pin, Retainer, Screen, Seal Kit, Spring, Vane Pack
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131P-TK2
Zoro #
G403044455
UPC #
00663023011240
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drive Size
1/2 in

Details

Item
Tune-Up Kit
For Use With
1/2 in Impact Wrenches
Application
Bolt work
Includes
Bearing, Inlet Parts Kit, Pin, Retainer, Screen, Seal Kit, Spring, Vane Pack
Number of Pieces
8
Product Type
Tune-Up Kit
Compatible Product Type
1/2 in Impact Wrench
Compatible Brand
Ingersoll Rand

Description

Tune-Up Kit, For Use With 1/2 in Impact Wrenches, Includes Bearing, Inlet Parts Kit, Pin, Retainer, Screen, Seal Kit, Spring, Vane Pack, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.