Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune-Up Kit, 6.42" x 4.25" x 1.06

  • Mfr # 5RA/5RL-TK1

  • Zoro # G002666812


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
5RAKC1
Size
6.42 x 4 1/4 x 1.06 in
Material
Laminate, Steel
Includes
Bearing, Gasket, Muffler Element, O-Ring, Retainer, Screen, Seal, Seat, Spring, Vane Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RA/5RL-TK1
Zoro #
G002666812
UPC #
00663023012261
Country of Origin
United States

Dimensions

Size
6.42 x 4 1/4 x 1.06 in

Details

Item
Tune-Up Kit
For Use With
5RAKC1
Material
Laminate, Steel
Includes
Bearing, Gasket, Muffler Element, O-Ring, Retainer, Screen, Seal, Seat, Spring, Vane Pack

Description

Tune-Up Kit, Size 6.42 x 4 1/4 x 1.06 in, Laminate, Steel, Includes Bearing, Gasket, Muffler Element, O-Ring, Retainer, Screen, Seal, Seat, Spring, Vane Pack, For Use With 5RAKC1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.