Tune Up Kit, 6.4567" x 4.8031" x 1.3386"

  • Mfr # 728-TK3

  • Zoro # G102666811


product price: $76.59
/ea
Free Shipping & Returns

Key Features

For Use With
728 Series Air Drill
Size
6.4567 x 4.8031 x 1.3386 in
Material
Laminate, Steel
Includes
Air Strainer Screen, Bearing, Gasket, O-Ring, Retainer, Screen, Seal, Silencer, Vane Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-TK3
Zoro #
G102666811
UPC #
00663023012476
Country of Origin
Japan

Dimensions

Size
6.4567 x 4.8031 x 1.3386 in

Details

Item
Tune Up Kit
For Use With
728 Series Air Drill
Material
Laminate, Steel
Includes
Air Strainer Screen, Bearing, Gasket, O-Ring, Retainer, Screen, Seal, Silencer, Vane Pack

Description

Tune Up Kit, Size 6.4567 x 4.8031 x 1.3386 in, Laminate, Steel, Includes Air Strainer Screen, Bearing, Gasket, O-Ring, Retainer, Screen, Seal, Silencer, Vane Pack, For Use With 728 Series Air Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.