Zoro Homepage

Unloader Pilot Valve, 1/4 in Inlet Size

  • Mfr # 32338519

  • Zoro # G8681945


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cable Length (In.)
12 in
(M)NPT Size (In.)
1 in
Fits
Kohler 12.5 hp
For Use With
Air Compressors
Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32338519
Zoro #
G8681945
UPC #
663023044545
Country of Origin
United States

Dimensions

Cable Length (In.)
12 in
(M)NPT Size (In.)
1 in
Outlet Size
1/4 in
Inlet Size
1/4 in

Details

Item
Unloader Pilot Valve
Fits
Kohler 12.5 hp
For Use With
Air Compressors
Outlet Type
NPT
Outlet Gender
Male
Inlet Type
NPT

Description

Unloader Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.