Zoro Homepage

Valve Cap, 1.25" x 1.25" x 0.5"

  • Mfr # WF171-4

  • Zoro # G902666813


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
172 Series, 182 Series, Air Percussive Scaler
Size
1 1/4 x 1 1/4 x 1/2 in
Material
Steel
Includes
Valve Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF171-4
Zoro #
G902666813
UPC #
00663023089768
Country of Origin
China

Dimensions

Size
1 1/4 x 1 1/4 x 1/2 in

Details

Item
Valve Cap
For Use With
172 Series, 182 Series, Air Percussive Scaler
Material
Steel
Includes
Valve Cap

Description

Valve Cap, Size 1 1/4 x 1 1/4 x 1/2 in, Steel, Includes Valve Cap, For Use With 172 Series, 182 Series, Air Percussive Scaler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.