Valve Seat, 1.25" x 1.25" x 0.25"
Mfr # WF171-3
Zoro # G002666799
product price: $17.35
/eaKey Features
For Use With
172 Series, 182 Series, Air Percussive Scaler
Size
1 1/4 x 1 1/4 x 1/4 in
Material
Steel
Includes
Valve Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF171-3
Zoro #
G002666799
UPC #
00663023047119
Country of Origin
China
Dimensions
Size
1 1/4 x 1 1/4 x 1/4 in
Details
Item
Valve Seat
For Use With
172 Series, 182 Series, Air Percussive Scaler
Material
Steel
Includes
Valve Seat
Description
Valve Seat, Size 1 1/4 x 1 1/4 x 1/4 in, Steel, Includes Valve Seat, For Use With 172 Series, 182 Series, Air Percussive Scaler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.