Zoro Homepage

Vane Pack, 2" x 4" x 0.25", PK4

  • Mfr # MG1-42-4

  • Zoro # G502666800


product price: $18.85
/pk 4, $4.71/ea

Key Features

For Use With
3445max, 344max, 345max
Size
2 x 4 x 1/4 in
Material
Laminate
Includes
Vane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-42-4
Zoro #
G502666800
UPC #
00663023162911
Country of Origin
United States

Dimensions

Size
2 x 4 x 1/4 in

Details

Item
Vane Pack
For Use With
3445max, 344max, 345max
Material
Laminate
Includes
Vane

Description

Vane Pack, Size 2 x 4 x 1/4 in, Laminate, Includes Vane, For Use With 3445max, 344max, 345max, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.