Vertical Air Grinder, 7" T27, 7700 RPM
Mfr # 88V77P107
Zoro # G016384962
product price: $1,531.99
/ea
Free Shipping & Returns
Key Features
Free Speed
7700 RPM
Horsepower
2.1 HP
Includes
Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88V77P107
Zoro #
G016384962
UPC #
0663024003602
Country of Origin
United States
Details
Free Speed
7700 RPM
Horsepower
2.1 HP
Includes
Guard
Description
Vertical Air Grinder, 7" T27, 7700 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.