Zoro Homepage

Wear Plate, 2.5 in L

  • Mfr # 2235-11X

  • Zoro # G302670588


product price: $20.65
/ea

Key Features

For Use With
1/2 in Impact Wrenches
Number of Pieces
1
Application
Bolt work
Overall Length
2 1/2 in
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2235-11X
Zoro #
G302670588
UPC #
00663023163116
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drive Size
1/2 in

Details

Item
Wear Plate
For Use With
1/2 in Impact Wrenches
Number of Pieces
1
Application
Bolt work
Compatible Brand
Ingersoll Rand
Compatible Manufacturer Model Number
2235PTIMAX, 2235QPTIMAX, 2235QTIMAX, 2235QTIMAX-2, 2235QTIMAX-G, 2235TIMAX, 2235TIMAX-2, 2235TIMAX-R
Compatible Product Type
1/2 in Impact Wrench
Product Type
Wear Plate

Description

Wear Plate, For Use With 1/2 in Impact Wrenches, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.