Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Scaler, 1 3/8"

  • Mfr # WF-14B-007

  • Zoro # G503044751


product price: $16.85
/ea

Key Features

Includes
1 3/8 in Wide Scaler with 7 in Shank IR
Material
Steel
For Use With
125 A, 125CI A
Size
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-14B-007
Zoro #
G503044751
UPC #
00663023060194
Country of Origin
China

Dimensions

Size
1 3/8 in

Details

Item
Wide Scaler
Includes
1 3/8 in Wide Scaler with 7 in Shank IR
Material
Steel
For Use With
125 A, 125CI A

Description

Wide Scaler, Size 1 3/8 in, Steel, Includes 1 3/8 in Wide Scaler with 7 in Shank IR, For Use With 125 A, 125CI A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.