Zoro Homepage

Wrench, 8.2" x 2.4" x 0.15"

  • Mfr # MG1-253

  • Zoro # G702666808


product price: $17.39
/ea

Key Features

For Use With
344max
Size
8.2 x 2.4 x 0.15 in
Material
Steel
Includes
Wrench, 35 mm x 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-253
Zoro #
G702666808
UPC #
00663023163758
Country of Origin
India

Dimensions

Size
8.2 x 2.4 x 0.15 in

Details

Item
Wrench
For Use With
344max
Material
Steel
Includes
Wrench, 35 mm x 25 mm

Description

Wrench, Size 8.2 x 2.4 x 0.15 in, Steel, Includes Wrench, 35 mm x 25 mm, For Use With 344max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.