Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Loss Condensate Drain, Electric

  • Mfr # ENL 2 CCN-115V

  • Zoro # G4499643


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Compressor Performance
100 cfm
Drain Outlet Dia.
1/4 in
Min. Pressure
12 psi
Number of Inlets
1
Drain Rate
0.50 gpm @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENL 2 CCN-115V
Zoro #
G4499643
UPC #
663023101095
Country of Origin
Germany

Dimensions

Drain Outlet Dia.
1/4 in
Overall Width
2 9/16 in
Overall Depth
6 1/2 in
Overall Height
4 5/8 in
Depth
6 1/2 in
Width
2 9/16 in
Height
4 5/8 in
Inlet Size
1/2 in
Drain Port Size
1/4 in
Outlet Size
1/2 in

Details

Item
Zero Loss Condensate Drain
Compressor Performance
100 cfm
Min. Pressure
12 psi
Number of Inlets
1
Drain Rate
0.50 gpm @ 100 psi
Inlet/Outlet
1/2 in NPT
Voltage
115V AC
Max. Pressure
233 psi
Enclosure
NEMA 4
Ball Valve Type
Solenoid
Phase
Single
Filter Performance
1,000 scfm
Operation Type
Electric
Includes
Terminal Connections
Body Material
Aluminum
Hz
60
Operating Temp. Min./Max.
35 Degrees to 120 Degrees F
Refrigeration Dryer Performance
200
Amps AC
0.5 A
Minimum Operating Pressure
12 psi
Frequency
60 Hz
Drain Port Type
NPT
Outlet Gender
Female
Outlet Type
NPT
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
140 Degrees F
Inlet Type
NPT
Enclosure Rating
NEMA 4
Current
0.5 A
Inlet Gender
Female
Maximum Operating Pressure
233 psi
Maximum Flow Rate
100 cfm
Drain Port Gender
Female
Number of Air Inlets
1

Description

Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/4 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 1, Voltage 115V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 6 1/2 in, Overall Height 4 5/8 in, Overall Width 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.