Zoro Homepage

Zero Loss Condensate Drain, Electric

  • Mfr # ENL 30 CCN-230V

  • Zoro # G4059876


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Compressor Performance
1,300 cfm
Min. Pressure
12 psi
Drain Outlet Dia.
1/2 in
Number of Inlets
2
Drain Rate
1.00 gpm @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENL 30 CCN-230V
Zoro #
G4059876
UPC #
663023101156
Country of Origin
Germany

Dimensions

Drain Outlet Dia.
1/2 in
Overall Width
3 3/4 in
Overall Depth
8 7/16 in
Overall Height
6 7/16 in
Width
3 23/32 in
Height
6 13/32 in
Depth
8 13/32 in
Inlet Size
1/2 in
Outlet Size
1/2 in
Drain Port Size
1/2 in

Details

Item
Zero Loss Condensate Drain
Compressor Performance
1,300 cfm
Min. Pressure
12 psi
Number of Inlets
2
Drain Rate
1.00 gpm @ 100 psi
Inlet/Outlet
1/2 in NPT
Voltage
230V AC
Max. Pressure
233 psi
Operation Type
Electric
Amps AC
0.5 A
Ball Valve Type
Solenoid
Filter Performance
13,000 scfm
Hz
60
Phase
1
Body Material
Aluminum
Includes
Terminal Connections
Enclosure
NEMA 4
Refrigeration Dryer Performance
2,600
Operating Temp. Min./Max.
35 Degrees to 120 Degrees F
Minimum Operating Pressure
12 psi
Minimum Operating Temperature
140 Degrees F
Frequency
60 Hz
Outlet Type
NPT
Maximum Operating Temperature
158 Degrees F
Inlet Gender
Female
Drain Port Gender
Female
Number of Air Inlets
2
Enclosure Rating
NEMA 4
Inlet Type
NPT
Drain Port Type
NPT
Maximum Operating Pressure
233 psi
Outlet Gender
Female
Current
0.5 A
Maximum Flow Rate
1,300 cfm

Description

Zero Loss Condensate Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 233 psi, Minimum Operating Pressure 12 psi, Number of Air Inlets 2, Voltage 230V AC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature 140 Degrees F, Overall Depth 8 7/16 in, Overall Height 6 7/16 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.