Zoro Homepage

UPS System, 750VA, In: 120V AC

  • Mfr # UPS1DT750-1N

  • Zoro # G805261290


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Power Rating
750VA
Mounting
Desktop
Wattage
450 W
Input Voltage
120V AC
Outlet Type
UPS/Surge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS1DT750-1N
Zoro #
G805261290
UPC #
662919091397
Country of Origin
China

Details

Item
UPS System
Power Rating
750VA
Mounting
Desktop
Wattage
450 W
Input Voltage
120V AC
Outlet Type
UPS/Surge
Number of Outlets
10

Description

The 750va ups from v7 is a backup power source for desktop computers, network workstations and other professional and consumer electronic devices. The ups is energy star certified, ensuring maximum efficiency and is equipped with 10 outlets (5 surge only and 5 with battery backup), for a consistent flow of electricity to help prevent costly equipment failure and data loss during power failures or other power issues. The convenient, compact desktop design is quick and easy to deploy, plus it features top facing outlets for fast deployment. Additionally, the ups has usb connectivity to allow for additional configuration and control, plus audio and visual alarms for immediate warning of battery, load or other issues. features: 750va desktop ups with 10 outlets (5 battery backup + 5 surge only) convenient and compact desktop design with touch screen lcd to display ups information efficient and eco friendly power usb connectivity to your pc for optional advanced monitoring and control audio & visual alarms for immediate warning of battery, load, and other issues

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.