8.5 x 11 in. Award Certificates Burgundy Gold Foil - Blue

  • Mfr # IN524645

  • Zoro # G904107116


product price:  $30.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN524645
Zoro #
G904107116
UPC #
747216979415
Country of Origin
China

Description

Features
  • Motivate and reward in style with these gold foil stamped certificates
  • Letter-size certificates are perfect for recognizing special achievements, awards, diplomas, promotions, announcements and more
  • Certificates are compatible with inkjet printers for professional-quality results
Specifications
  • Color: Blue
  • Orientation: Horizontal
  • Size: 8.5 x11"
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.