Zoro Homepage
This item is Discontinued.
Inkinjection Rsvp Refillable Ballpoint Pen; Medium Tip; Black Ink; Pack - 12 IN1205744

Rsvp Refillable Ballpoint Pen; Medium Tip; Black Ink; Pack - 12 (Discontinued)

  • Mfr # IN1205744
  • Zoro # G104107107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN1205744
Zoro #
G104107107
UPC #
746591248642
Country of Origin
China

Description

Features
  • Quality ballpoint pen is rendered with grooved latex-free Comfort Zone grip that offers great comfort while writing.
  • Pen is ergonomic designed featuring clear refillable barrel.
  • Color - Black Ink, Clear Barrel
  • Material - Stainless Steel Tip/Recycled Plastic
  • Tip Size - 1 mm.
  • Tip Type - Medium
  • Pack - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.