Zoro Homepage

Fixed TV Wall Mount

  • Mfr # 5310

  • Zoro # G016440118


product price: $19.79
/ea

Key Features

VESA Mount Compatible
Yes
Compatibility
LCD Flat Screen Displays
Standards
VESA:75 x 75mm, 100 x 100mm
Maximum Load Capacity
33.07 lb
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310
Zoro #
G016440118
UPC #
12405053109
Country of Origin
China

Details

VESA Mount Compatible
Yes
Compatibility
LCD Flat Screen Displays
Standards
VESA:75 x 75mm, 100 x 100mm
Maximum Load Capacity
33.07 lb
Item
Wall Mount
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.