
TRIPOD SCREENS ARE DURABLE, COMPACT, LIGHT-WEIGHT AND USER-FRIENDLY. THE OPERATI
Mfr # 05358
Zoro # G715576866
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Screen Height
82 in
Screen Width
71 in
Aspect Ratio
4:3
Diagonal Image Size
100 in
Screen Fabric
Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05358
Zoro #
G715576866
UPC #
12405053581
Country of Origin
China
Dimensions
Screen Height
82 in
Screen Width
71 in
Diagonal Image Size
100 in
Details
Item
Projection Screen
Aspect Ratio
4:3
Screen Fabric
Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.