Shop INLAND PROHT
Create Account
05336 37 x 70 in. Flat Panel TV Tilt Wall Mount
- Mfr # 5336
- Zoro # G803769057
product price:Â
$
37.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5336
- Zoro #
- G803769057
- UPC #
- 12405053369
- Country of Origin
- China
Description
Inland Products Inc has been in the accessories business for decades and is a manufacturer of different types of accessories. Our product line has continued to prosper and grow for over decades for the quality. Our continuing goal is to bring to the market the highest quality level possible. Detail to absolute quality starts in the assembly line and is carried through right up to the time it leaves our doors to go to the consumers. Everyone at Inland is dedicated to providing the best service.
Features- Low profile tilting wall mount for LED & LCD Plasma TVs
- Size: 37 x 70 in.
- Tilt: 14 Degree
- Load Capacity: 90 lbs
- Distance to The Wall: 25 mm
- Weight (lbs): 5.29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.