Shop INLAND PROHT

05413 Full Motion TV Wall Mount for Curved & Flat Panel

  • Mfr # 5413
  • Zoro # G603769042

product price: 
$
57.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5413
Zoro #
G603769042
UPC #
12405054137
Country of Origin
China

Description

The model is a full-motion wall mount can be for curved & flat panel TVs up to 70". This mount extends out 473 mm from wall and allows TVs to turn 90 degree left or right. Full motion allows maximum flexibility tilts and swivel your TV for easy viewing from any seat in a room. Post-installation level adjustment allows the TV to roll up to 3 degree clockwise and counterclockwise to ensure it is perfectly level. Integrated cable management system keeps cables organized and protected.

Features
  • Economy full-motion TV wall mount
  • -20°~+10°Tilt; -90° ~+90° swivel; -3°~+3° Level Adjustment
Specifications
  • Mounting Profile: 60 mm to 473 mm
  • Load Capacity: 50 kg & 110 lbs
  • Vesa: 200 x 200, 400 x 200, 300 x 300, 400 x 400, 600 x 400
  • Tilt: 20°+10°
  • Swivel: 90° +90°
  • Level Adjustment: -3°+3°
  • Weight (lbs): 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.